Shop All Refractometers
Vee Gee
DigitalRefractometer, DEF, Battery Acid, nD
Mfr # MDX-602
Zoro # G2361880
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Accuracy +/-0.2%
- Includes (3) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case
- Range 0% to 51% Brix
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # MDX-602
- Zoro # G2361880
- Country of Origin China
- Category Refractometers
Dimensions
Length | 4 13/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 1.1094 in |
Width | 2 5/32 in |
Details
Item | Digital Refractometer |
Type | Hand-Held |
Accuracy | +/-0.2% |
Includes | (3) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case |
Range | 0% to 51% Brix |
Automatic Temperature Compensation | Yes |
Features | 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water |
Function | Battery Acid, DEF, nD |
Resolution | 0.001 |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 51 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent, Resolution 0.001, Function Battery Acid, DEF, nD, Features 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water, Length 4 13/16 in, Width 2 5/32 in, Height 1.1094 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 06588012 Dish Pan, 18 qt Volume, 1712 in L, 1414 in W, 7 in H, Plastic, White (6488006)
- UNITED SCIENTIFIC Convex Mirror, 50Mm Dia / 150Mm Fl (MCV506)
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- KIMBLE CHASE Straight-Sided Glass Jar, 16 Oz, PK12 (5421689C-26)
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- VEE GEE Refractometer, Handheld, 0-100 (43036)
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- Vee Gee Refractometers