Shop All Refractometers
Vee Gee
Digital Refractometer, Wine/Beer
Mfr # MDX-401
Zoro # G2361899
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.2%
- Type Hand-Held
- Range 0% to 45% Brix
- Includes (4) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # MDX-401
- Zoro # G2361899
- Country of Origin China
- Category Refractometers
Dimensions
Length | 4 13/16 in |
Height | 1.1094 in |
Manufacturers Warranty Length | 1 yr |
Width | 2 5/32 in |
Details
Item | Digital Refractometer |
Accuracy | +/-0.2% |
Type | Hand-Held |
Range | 0% to 45% Brix |
Includes | (4) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case |
Automatic Temperature Compensation | Yes |
Features | 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water |
Resolution | 0.001 |
Function | % Vol ap, KMW, Oe, Wine/Beer; Brix |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 45 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent, Resolution 0.001, Function Percent Vol ap, KMW, Oe, Wine/Beer; Brix, Features 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water, Length 4 13/16 in, Width 2 5/32 in, Height 1.1094 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Mercuric Nitrate, 60 mL (MN9272-B)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- SCIENTIFIC LABWARES Oblong Instruments/Drying Trays (785-124)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- VEE GEE Analog Refractometer, Brix/RI, 0-95 (C10)
- VEE GEE Analog Refractometer, Urea (URX-60)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBTX1)
- VEE GEE Analog Refractometer Coolant Freezing Point F 1.0 (43064)
- VEE GEE Digital Refractometer, Glycos F (MDX-603F)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1inH (RHE-B10ATC)
- Vee Gee Refractometers