Shop All Refractometers
Vee Gee
Digital Refractometer, Seawater, Salinity
Mfr # MDX-202
Zoro # G2361917
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Accuracy +/-0.2%
- Range 0% to 100% Brix
- Includes (4) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # MDX-202
- Zoro # G2361917
- Country of Origin China
- Category Refractometers
Dimensions
Width | 2 5/32 in |
Length | 4 13/16 in |
Height | 1.1094 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Refractometer |
Type | Hand-Held |
Accuracy | +/-0.2% |
Range | 0% to 100% Brix |
Includes | (4) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case |
Automatic Temperature Compensation | Yes |
Features | 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water |
Resolution | 0.001 |
Function | Chlorinity, nD, Seawater, Specific Gravity |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 100 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent, Resolution 0.001, Function Chlorinity, nD, Seawater, Specific Gravity, Features 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water, Length 4 13/16 in, Width 2 5/32 in, Height 1.1094 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Calibration Standard, 84microS, 1 Pt, PK2 (EC-84-P)
- LAMOTTE Test Strip, Copper, 0 to 3.0 PPM, PK25 (2991-G)
- UNITED SCIENTIFIC Support Stand W/Rod, Cast Iron, 5" X 8 (SSB5X8-CI)
- TRANSPORT MIKRON Transport Mikron (32oz) (11008490)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- VEE GEE Refractometer, 0 to 10 perc Brix (43009)
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- VEE GEE Refractometer, 58 to 92 perc Brix (43005)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- REICHERT Refractometer, Coolant/Battery (137584L0)
- Vee Gee Refractometers