Shop All Refractometers
Vee Gee
Digital Refractometer, nD, Brix, 0.0-90.0%
Mfr # MDX-102
Zoro # G2361941
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.2%
- Type Hand-Held
- Includes (2) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case
- Range 0% to 90%
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # MDX-102
- Zoro # G2361941
- Country of Origin China
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 4 13/16 in |
Height | 1.1094 in |
Width | 2 5/32 in |
Details
Item | Digital Refractometer |
Accuracy | +/-0.2% |
Type | Hand-Held |
Includes | (2) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case |
Range | 0% to 90% |
Automatic Temperature Compensation | Yes |
Features | 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water |
Function | Brix Wide Range, nD |
Resolution | 0.001 |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 90 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent, Resolution 0.001, Function Brix Wide Range, nD, Features 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water, Length 4 13/16 in, Width 2 5/32 in, Height 1.1094 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- SYNTHWARE SCHLENK TUBE, HIGH VAC VALVE, 20mL, VALVE 0-4mm, 22x110mm (F580020)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- VEE GEE Analog Refractometer Coolant Freezing Point F 1.0 (43064)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- VEE GEE Refractometer, 58 to 92 perc Brix (43005)
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- VEE GEE Refractometer, 0 to 32 perc Brix (43001)
- VEE GEE Refractometer, 0 to 10 perc Brix (43009)
- VEE GEE Refractometer Contact Solution (45000-OS001)
- Vee Gee Refractometers