Shop All Refractometers
Vee Gee
Digital Refractometer, nD, Brix, 0.0-50.0%
Mfr # MDX-101
Zoro # G2361950
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Accuracy +/-0.2%
- Includes (2) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case
- Range 0% to 50%
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # MDX-101
- Zoro # G2361950
- Country of Origin China
- Category Refractometers
Dimensions
Length | 4 13/16 in |
Manufacturers Warranty Length | 1 yr |
Width | 2 5/32 in |
Height | 1.1094 in |
Details
Item | Digital Refractometer |
Type | Hand-Held |
Accuracy | +/-0.2% |
Includes | (2) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case |
Range | 0% to 50% |
Automatic Temperature Compensation | Yes |
Features | 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water |
Resolution | 0.001 |
Function | Brix, nD |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 50 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent, Resolution 0.001, Function Brix, nD, Features 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water, Length 4 13/16 in, Width 2 5/32 in, Height 1.1094 in, Includes (2) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (640)
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- LAB SAFETY SUPPLY Yellow BufferSolution, pH7.00, 10L, Plastic (793EP5)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- VEE GEE Analog Refractometer, Urea (URX-60)
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- VEE GEE Refractometer Contact Solution (45000-OS001)
- VEE GEE Analog Refractometer, Brix/RI, 0-95 (C10)
- VEE GEE Digital Refractometer, Glycos F (MDX-603F)
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- Vee Gee Refractometers