Shop All Refractometers
Vee Gee
Digital Refractometer, Glycos F
Mfr # MDX-603F
Zoro # G2361865
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.5%
- Type Hand-Held
- Range 0% to 100% Brix
- Includes (4) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # MDX-603F
- Zoro # G2361865
- Country of Origin China
- Category Refractometers
Dimensions
Height | 1.1094 in |
Manufacturers Warranty Length | 1 yr |
Length | 4 13/16 in |
Width | 2 5/32 in |
Details
Item | Digital Refractometer |
Accuracy | +/-0.5% |
Type | Hand-Held |
Range | 0% to 100% Brix |
Includes | (4) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case |
Automatic Temperature Compensation | Yes |
Features | 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water |
Resolution | 0.001 |
Function | Glycol Degrees F/C: Prop/Ethyl Freeze pt Degrees F/C |
Description
Digital Refractometer, Hand-Held, Range 0 Percent to 100 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.5 Percent, Resolution 0.001, Function Glycol Degrees F/C: Prop/Ethyl Freeze pt Degrees F/C, Features 15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water, Length 4 13/16 in, Width 2 5/32 in, Height 1.1094 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #11 1/2, PK 6 (RST11A-H)
- AMSCOPE 5X-10X-15X-30X Trinocular Stereo Microscope With Single-Arm Boom Stand (SW-3T13X)
- OAKTON PH Electrode Cable 1m (35660-54)
- UNITED SCIENTIFIC Replacement Glass Funnel, 300Ml (FHGF300)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBTX1)
- VEE GEE Refractometer, Analog, 0-32 (43002)
- VEE GEE Analog Refractometer, Urea (URX-60)
- VEE GEE Refractometer, 58 to 92 perc Brix (43005)
- VEE GEE Digital Refractometer, nD, Brix, 0.0-90.0% (MDX-102)
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- BOSCH Otc Urea Def Refractometer (5025)
- Vee Gee Refractometers