Shop All Lab Stands
Vee Gee
Buret Retort Stand, 300 x 200 mm base, 7
Mfr # 20117
Zoro # G3195618
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 20117
- Zoro # G3195618
- Country of Origin India
- Category Lab Stands
Details
Item | Buret Retort Stand,300 x 200 mm base,7 |
Description
Buret Retort Stand,300 x 200 mm base,7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Inoculation Loop 4 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR147)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- ZORO SELECT Tube, Conical, 50 ML, PK500 (D1001-C)
- LAB SAFETY SUPPLY Carboy Replacement Spigot, Polypropylene (49H018)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- SP BEL-ART HeavyDuty Support Stand, BS: 8.5 x 16 x (H18303-0000)
- SP SCIENCEWARE SUPPORT STAND WITH CENTER ROD 8X15.5X30 (H18303-0000)
- OHAUS Adjustable Platform, 46 X 46 cm (OH-30400068)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- UNITED SCIENTIFIC Deluxe Support Stand, 4" X 6 (SSB4X6-J)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- Vee Gee Lab Stands