Shop All Burettes
This Product is Discontinued
Vee Gee
Buret Kit, Clear, PTFE Plug, 10mL Capacity (Discontinued)
Mfr # 2011BK-10
Zoro # G8506471
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material of Construction Aluminum Die Casted Metal, Borosilicate Glass, Moulded Polypropylene
- Capacity 10 mL
- Graduation Range 0.05mL to 10mL
- Tolerance +/-0.02mL
- Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Dia. | 6 mm |
Length | 559 mm |
Outside Dia. | 10 mm |
Details
Material of Construction | Aluminum Die Casted Metal, Borosilicate Glass, Moulded Polypropylene |
Capacity | 10 mL |
Graduation Range | 0.05mL to 10mL |
Tolerance | +/-0.02mL |
Class | A |
Stopcock Material | PTFE |
Special Features | Dispense Liquids From Burets That are Held By A Clamp Attached to A Stand |
Graduation Subdivisions | 0.05 mL |
Item | Buret Kit |
Plug Material | PTFE |
Color | Clear |
Description
Buret Kit, Tolerance +/-0.02mL, Stopcock Material PTFE, Special Features Dispense Liquids From Burets That are Held By A Clamp Attached to A Stand, Color Clear, Plug Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.