Shop All Liquid In Glass Thermometers
Vee Gee
Armored Thermometer, Safety Blue Liquid
Mfr # 80907-A
Zoro # G9495613
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 110 Degrees C
- Includes Armor
- Length 120 mm
- Application For Laboratory and General Purpose
- Scale Divisions 1 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # 80907-A
- Zoro # G9495613
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 120 mm |
Manufacturers Warranty Length | 1 yr |
Immersion Depth | 3 in |
Overall Length | 12 in |
Immersion & Length | 12 in Lg. x 3 in Immersion |
Description
Armored Liquid In Glass Thermometer, Partial Immersion, -20 Degrees to 110 Degrees C, Celsius, Immersion Depth 3 in, Blue Isoamyl Benzoate, Calibration Type Not NIST-Traceable, Graduations 1 Degrees C, Overall Length 12 in, General Purpose
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flanged Pressure Gauge FMA-40-10-1/4-EN (FMA-40-10-1/4-EN)
- FLUKE Clamp Meter, Digital, Clamp On, 1.3"Jaw Cap (Fluke-393FC)
- JOHNSON CONTROLS Pressure Trans 0500 Psig, 010 Vdc Output (P499VCP-105C)
- DICKSON Cable, Extension, 10 Ft (D617)
- VEE GEE Liquid In Glass Thermometer, Total (80708E-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80910-A)
- VEE GEE Armored Thermometer, -4 deg to 230 deg F (80702-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80706E-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80901E-A)
- VEE GEE Armored Thermometer, 1 deg C (80908-A)
- WINTERS Thermometer, Analog, -0to-120deg, 3/4in NPT (TIM102ALF.)
- Vee Gee Liquid In Glass Thermometers