Shop All Liquid In Glass Thermometers
Vee Gee
Armored Thermometer, 76mm
Mfr # 80903-A
Zoro # G9495595
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Serialized, Armored Thermometer
- Length 120 mm
- Scale Divisions 2 Degrees F
- Includes Armor
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 80903-A
- Zoro # G9495595
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 120 mm |
Manufacturers Warranty Length | 1 yr |
Immersion Depth | 3 in |
Overall Length | 12 in |
Immersion & Length | 12 in Lg. x 3 in Immersion |
Description
Armored Liquid In Glass Thermometer, Partial Immersion, 0 Degrees to 300 Degrees F, Fahrenheit, Immersion Depth 3 in, Blue Isoamyl Benzoate, Calibration Type Not NIST-Traceable, Graduations 2 Degrees F, Overall Length 12 in, General Purpose
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Dew Point Mtr, 10 to 95 per Rel Hum Rnge (4185)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (AA575R-1867)
- ZORO SELECT BNC Adapter, Female to Female (5TXD7)
- DWYER INSTRUMENTS Wall Mount with Static Pressure Pickup (A-418A)
- VEE GEE Armored Thermometer, 1 deg C (80906-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80701-A)
- VEE GEE Liquid In Glass Thermometer, 120mm L (80907E-A)
- VEE GEE Armored Thermometer, Safety Blue Liquid (80907-A)
- VEE GEE Armored Thermometer, -20 deg to 110 deg C (80707-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80901E-A)
- DURAC PLUS Liquid In Glass Thermometer, -2 to 10C (B60600-0100)
- Vee Gee Liquid In Glass Thermometers