Shop All Liquid In Glass Thermometers
Vee Gee
Armored Thermometer, -4 deg to 230 deg F
Mfr # 80702-A
Zoro # G9495534
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Laboratory and General Purpose
- Special Features Serialized, Armored Thermometer
- Immersion Depth 12 in
- Fill Safety Blue Liquid
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 80702-A
- Zoro # G9495534
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Immersion Depth | 12 in |
Manufacturers Warranty Length | 1 yr |
Length | 120 mm |
Overall Length | 12 in |
Immersion & Length | 12 in Lg. x 12 in Immersion |
Description
Armored Liquid In Glass Thermometer, Full Immersion, -4 Degrees to 230 Degrees F, Fahrenheit, Immersion Depth 12 in, Blue Isoamyl Benzoate, Calibration Type Not NIST-Traceable, Graduations 2 Degrees F, Overall Length 12 in, General Purpose
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Electrical Tester Flat (648227)
- SPERRY INSTRUMENTS Voltage-Continuity Tester, 4 Range (ET6207)
- GRAPHIC CONTROLS Chart Recorder Pen, Violet Color, PK3 (B9902AR)
- KLEIN TOOLS Multimeter Carrying Case (69401)
- VEE GEE Liquid In Glass Thermometer, 12" L (80701-A)
- VEE GEE Liquid In Glass Thermometer, Total (80708E-A)
- VEE GEE Liquid In Glass Thermometer, 120mm L (80702E-A)
- VEE GEE Armored Thermometer, 76mm (80903-A)
- VEE GEE Armored Thermometer, 1 deg C (80906-A)
- VEE GEE Armored Thermometer, 1 deg C (80908-A)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 6" stem, 0-120F (9VU6-120)
- Vee Gee Liquid In Glass Thermometers