Shop All Liquid In Glass Thermometers
Vee Gee
Armored Thermometer, 0 deg to 300 deg F
Mfr # 80703-A
Zoro # G9495543
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fill Safety Blue Liquid
- Application For Laboratory and General Purpose
- Immersion Depth 12 in
- Length 120 mm
- Scale Divisions 2 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # 80703-A
- Zoro # G9495543
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Immersion Depth | 12 in |
Length | 120 mm |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 in |
Immersion & Length | 12 in Lg. x 12 in Immersion |
Description
Armored Liquid In Glass Thermometer, Full Immersion, 0 Degrees to 300 Degrees F, Fahrenheit, Immersion Depth 12 in, Blue Isoamyl Benzoate, Calibration Type Not NIST-Traceable, Graduations 2 Degrees F, Overall Length 12 in, General Purpose
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS ESD Clips, Alligator, PK25 (09700)
- UEI TEST INSTRUMENTS Infrared Thermometer, LCD, -76 Degrees to 1022 Degrees F, 8 Dot Circle Laser Sighting (INF195C)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- PIC GAUGES Gauge, 1.5", 0/60psi, 1/8"CBM, Front Flange (204L-158D)
- VEE GEE Liquid In Glass Thermometer, 12" L (80910-A)
- VEE GEE Armored Thermometer, 1 deg C (80906-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80901E-A)
- VEE GEE Armored Thermometer, -4 deg to 230 deg F (80702-A)
- VEE GEE Armored Thermometer, -20 deg to 110 deg C (80707-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80701E-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80706E-A)
- Vee Gee Liquid In Glass Thermometers