Shop All Refractometers
Vee Gee
Analog Refractometer, Urea
Mfr # URX-60
Zoro # G9446105
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.5%
- Range 1% to 60% Urea
- Includes Disposable Pipette, Nylon Carrying Case
- Automatic Temperature Compensation No
- Features Double Hinge Daylight Plate, High Quality Optical Glass Material, Metal Prism Housing, Non Roll Stand, Rubber Grip and Hood On Eyepiece, Scale Display, Zero Ring Calibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # URX-60
- Zoro # G9446105
- Country of Origin China
- Category Refractometers
Dimensions
Length | 14 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 4 in |
Width | 4 in |
Details
Item | Analog Refractometer |
Accuracy | +/-0.5% |
Range | 1% to 60% Urea |
Includes | Disposable Pipette, Nylon Carrying Case |
Automatic Temperature Compensation | No |
Features | Double Hinge Daylight Plate, High Quality Optical Glass Material, Metal Prism Housing, Non Roll Stand, Rubber Grip and Hood On Eyepiece, Scale Display, Zero Ring Calibration |
Function | Measures Diesel Exhaust Fluid |
Description
Analog Refractometer, Range 1 Percent to 60 Percent Urea, Automatic Temperature Compensation No, Accuracy +/-0.5 Percent, Function Measures Diesel Exhaust Fluid, Features Double Hinge Daylight Plate, High Quality Optical Glass Material, Metal Prism Housing, Non Roll Stand, Rubber Grip and Hood On Eyepiece, Scale Display, Zero Ring Calibration, Length 14 1/2 in, Width 4 in, Height 4 in, Includes Disposable Pipette, Nylon Carrying Case, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #8, S/S, 8 In, Full Ht (8SS8F)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard (R3012A)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 100 (UNDHMTLS-1000)
- VEE GEE Refractometer Contact Solution (45000-OS001)
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- VEE GEE Refractometer, Analog, 0-32 (43002)
- VEE GEE Refractometer, Handheld, 0-100 (43036)
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- VEE GEE Analog Refractometer, Brix/RI, 0-95 (C10)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- Vee Gee Refractometers