Shop All Refractometers
Vee Gee
Analog Refractometer Coolant Freezing Point F 1.0
Mfr # 43064
Zoro # G3938864
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-2.0 Degrees F
- Type Coolant
- Range Frz Pt Degrees F
- Automatic Temperature Compensation Yes
- Resolution 2.0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # 43064
- Zoro # G3938864
- UPC # 088560901982
- Country of Origin China
- Category Refractometers
Details
Item | Refractometer |
Accuracy | +/-2.0 Degrees F |
Type | Coolant |
Range | Frz Pt Degrees F |
Automatic Temperature Compensation | Yes |
Resolution | 2.0 Degrees F |
Description
Refractometer, Coolant, Range Frz Pt Degrees F, Automatic Temperature Compensation Yes, Accuracy +/-2.0 Degrees F, Resolution 2.0 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 100mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100100)
- BRANSON Support Stand Clamp, 4" Dia. (101-063-1110)
- WHEATON Sample Vial, 20mL, PK500 (986591)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- VEE GEE Refractometer Contact Solution (45000-OS001)
- VEE GEE Analog Refractometer, Urea (URX-60)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBTX1)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- VEE GEE Refractometer, 0 to 32 perc Brix (43001)
- VEE GEE Refractometer, Analog, 0-32 (43002)
- Vee Gee Refractometers