Shop All Refractometers
Vee Gee
Analog Refractometer, Brix/RI, 0-95
Mfr # C10
Zoro # G3900346
product price: $1,353.99
/ea
Free Shipping & Returns
$1,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.15 Brix, +/-0.0003 RI
- Type Brix RI
- Range 0% to 95%, 1.3000 to 1.7000
- Automatic Temperature Compensation No
- Resolution 0.0005, 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # C10
- Zoro # G3900346
- Country of Origin China
- Category Refractometers
Details
Item | Analog Refractometer |
Accuracy | +/-0.15 Brix, +/-0.0003 RI |
Type | Brix RI |
Range | 0% to 95%, 1.3000 to 1.7000 |
Automatic Temperature Compensation | No |
Resolution | 0.0005, 0.25 |
Function | Film, Glass, Liquids, Plastic |
Description
Analog Refractometer, Brix RI, Range 0 Percent to 95 Percent, 1.3000 to 1.7000, Automatic Temperature Compensation No, Accuracy +/-0.15 Brix, +/-0.0003 RI, Resolution 0.0005, 0.25, Function Film, Glass, Liquids, Plastic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- REED INSTRUMENTS PH Meter (R3500)
- UNITED SCIENTIFIC Funnel, Powder, Pp, 16 Oz., PK 6 (57224)
- SCIENSCOPE 7" 5 Diopter LED Magnifier (ML7-5D-30)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- VEE GEE Refractometer, 0 to 10 perc Brix (43009)
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- VEE GEE Refractometer, Analog, 0-32 (43002)
- VEE GEE Refractometer, Handheld, 0-100 (43036)
- VEE GEE Digital Refractometer, Glycos F (MDX-603F)
- REICHERT Refractometer, Range 50 to 90 Brix (137533L0)
- Vee Gee Refractometers