Shop All Refractometers
Vee Gee
Analog Refractometer, 1.435 to 1.520 nD
Mfr # NDX-2
Zoro # G9446087
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.001
- Range 1.435 to 1.520 nD
- Includes Disposable Pipette, Nylon Carrying Case
- Automatic Temperature Compensation No
- Features Double Hinge Daylight Plate, High Quality Optical Glass Material, Metal Prism Housing, Non Roll Stand, Rubber Grip and Hood On Eyepiece, Scale Display, Zero Ring Calibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # NDX-2
- Zoro # G9446087
- Country of Origin China
- Category Refractometers
Dimensions
Width | 4 in |
Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Length | 14 in |
Details
Item | Analog Refractometer |
Accuracy | +/-0.001 |
Range | 1.435 to 1.520 nD |
Includes | Disposable Pipette, Nylon Carrying Case |
Automatic Temperature Compensation | No |
Features | Double Hinge Daylight Plate, High Quality Optical Glass Material, Metal Prism Housing, Non Roll Stand, Rubber Grip and Hood On Eyepiece, Scale Display, Zero Ring Calibration |
Function | Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index |
Description
Analog Refractometer, Range 1.435 to 1.520 nD, Automatic Temperature Compensation No, Accuracy +/-0.001, Function Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index, Features Double Hinge Daylight Plate, High Quality Optical Glass Material, Metal Prism Housing, Non Roll Stand, Rubber Grip and Hood On Eyepiece, Scale Display, Zero Ring Calibration, Length 14 in, Width 4 in, Height 4 in, Includes Disposable Pipette, Nylon Carrying Case
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Stopcock, MNPT, 1/4", PFA (MV-14-006)
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- VEE GEE Analog Refractometer, Brix/RI, 0-95 (C10)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- VEE GEE Refractometer, 0 to 10 perc Brix (43009)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- VEE GEE Analog Refractometer, Urea (URX-60)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- Vee Gee Refractometers