Shop All Lawn & Garden Sprayers
Vectorfog
Vectorfog H400SF Thermal Fogger; 30 litre
Mfr # H400SF
Zoro # G304147743
product price: $2,418.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,418.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vectorfog
- MFR # H400SF
- Zoro # G304147743
- UPC # 5060388575403
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
Features
- Portable Thermal Fogging machine with stainless steel tank
- It is designed for the application of water and oil based solutions
- Tank Capacity : 30 Litres
- Droplet Size: 5 - 30 microns
- Material: Stainless Steel
- Dimesnion: 165 x 110 x 58cm
- Weight: 176.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMB ELECTRIC Battery Pack 48V, For Mfr. No. RMB MP (MPWEZL02003)
- DEROMA Siena 3.7 in. H X 4.3 in. D Clay Vaso Mini Planter Terracotta (TLG11PZ)
- PURE GARDEN 3-Tier Cascading Pot Outdoor Fountain (50-0003)
- OREGON Fuel Line (07-075)
- VECTORFOG Vectorfog C20-110V 110V ULV Fogging Machine (C20-110V)
- VECTORFOG Thermal Fogger, 15 litre (H300SF)
- VECTORFOG Vectorfog C100P-110V- US 110V ULV Cold Fogging Machine (C100P-110V- US)
- SOLO 5 gal. Professional Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length (416-Li)
- MASTER MFG 15 gal. Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (SSN-01-015A-MM)
- CHAPIN 2GAL Steel Sprayer (31420)
- MASTER MFG 25 gal. Deluxe Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (SSO-01-025D-MM)
- Vectorfog Lawn Sprayers & Accessories