Shop All Lawn & Garden Sprayers
Vectorfog
Vectorfog H200SF Thermal Fogger; 6 litre
Mfr # H200SF
Zoro # G704147725
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vectorfog
- MFR # H200SF
- Zoro # G704147725
- UPC # 5060388571825
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
Features
- Stainless steel portable thermal fogger with unique dual-point inlet technology
- It is designed for the application of water and oil based solutions
- Tank Capacity : 6.5 Litres
- Droplet Size: 5 - 30 microns
- Material: Stainless Steel
- Dimesnion: 135 x 29 x 29 cm
- Weight: 34.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Asm Guard & Blade (791-683274)
- LITTLE GIANT Quail Egg Rails (6302)
- BLOEM 20 in. H X 11.5 in. W X 11.5 in. D Plastic Tall Finley Planter Black (FPS2000-6)
- ARCTIC AIR EVAPRTV COOLR PRTBL 4SPD (AAOUT-MC2/1)
- VECTORFOG Vectorfog C100P-110V- US 110V ULV Cold Fogging Machine (C100P-110V- US)
- VECTORFOG Vectorfog C20-110V 110V ULV Fogging Machine (C20-110V)
- VECTORFOG Thermal Fogger, 15 litre (H300SF)
- CHAPIN Chapin 27030 SureSpray 3 Gallon Capacity General Purpose, Fertilizer & Pesticide Pump Sprayer (27030)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 15 gal (BR-15-SP-EC)
- HUDSON H. D. HUDSON 90162 Super Sprayer® 2 Gallon Capacity All Purpose Cleaning Pump Sprayer (90162)
- ORTHO 48 oz Battery Operated Hand Held Sprayer (7006229)
- Vectorfog Lawn & Garden Sprayers