Shop All Lawn & Garden Sprayers
Vectorfog
Vectorfog C150P-220V 220V ULV Fogging Machine
Mfr # C150P-220V
Zoro # G604147658
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vectorfog
- MFR # C150P-220V
- Zoro # G604147658
- UPC # 5060388575090
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
Features
- Lighter and quieter ULV cold fogger for long working conditions
- Tank Capacity : 6 Litres
- Droplet Size: 5 - 50 microns
- Power: 220 volt
- Wattage: 1250 watt
- Dimesnion: 62 x 31 x 17 cm
- Weight: 16.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 0017030 30 lbs Cardinal Wild Bird Feed Yellow Bag; Yellow (17030)
- BRIGGS & STRATTON Hub, Blade - 22" Deck (7100740YP)
- STENS Heavy-Duty Flat Idler / Scag 36" 48" Gear Drive / 481048 280-416 (280-416)
- LOGO BRANDS Georgia 9 x 9 Side Panel (142-48)
- VECTORFOG Thermal Fogger, 15 litre (H300SF)
- VECTORFOG Vectorfog C100P-110V- US 110V ULV Cold Fogging Machine (C100P-110V- US)
- VECTORFOG Vectorfog C20-110V 110V ULV Fogging Machine (C20-110V)
- AGRI-FAB 6 Gallon Push Sprayer, Electronic (45-0595)
- IK SPRAYERS Metal 6 (83271)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U469)
- IK SPRAYERS Multi Pro 2 (81671)
- Vectorfog Lawn Sprayers & Accessories