Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Vectaire
Wee-Screen Urinal Screen - Lasts upto 30 Days, 10PK
Mfr # VTSWSCRNCIT
Zoro # G804300150
product price: $35.99
/pk 10, $3.60/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus Mango
- Features Splash Resistant; Flexible; Recyclable
- Width 6.6"
- Material Ethylene Vinyl Acetate (EVA)
- Height 0.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vectaire
- MFR # VTSWSCRNCIT
- Zoro # G804300150
- UPC # 847583006346
- Country of Origin Thailand
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Width | 6.6" |
Height | 0.3" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Wee-Screen Urinal Screen |
Fragrance | Citrus Mango |
Features | Splash Resistant; Flexible; Recyclable |
Material | Ethylene Vinyl Acetate (EVA) |
Color | Yellow |
Description
The Wee-Screen features interlacing strips of EVA material that form a strong lattice to make it less rigid than other screens. Long-lasting fragrance reduces bad smells for up to 30 days. Deep bubble design prevents splashback and drain blockages. Slightly raised grip pad on the edge of the screen allows quick, easy servicing. Urinal screen fits most urinal shapes and sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (KCC75147)
- CLAIRE Disinfectant Spray Q - Country Fresh Scent, 20oz, 12PK (CL1001)
- WYPALL PowerClean X70 Medium Duty Cloths - Pop-Up Box, White, Box, Hydroknit, 8.34" x 16.80" (KCC41455CT)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Black, Steel, Plastic, 1 Openings (5UJC7)
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days , 6PK (VTSPSCRNCIT)
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days , 6PK (VTSPSCRNMEL)
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days, 6PK (VTSPSCRNLIN)
- VECTAIRE Wee-Screen Urinal Screen - Lasts upto 30 Days, 10PK (VTSWSCRNMEL)
- GENUINE JOE Non-Para Spice Scent Urinal Screen, PK12 (GJO58332)
- EKCOSCREEN Ekcoscreen Urinal Screen Blue/Mango, PK12 (EKS-8BM)
- ODOBAN Urinal Screen, Citrus, Non-Para, PK12 (958962-12)
- Vectaire Urinal Cakes, Urinal Screens & Toilet Rim Hangers