Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Vectaire
Wee-Screen Urinal Screen - Lasts upto 30 Day, 10PK
Mfr # VTSWSCRNLIN
Zoro # G004300141
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ethylene Vinyl Acetate (EVA)
- Features Splash Resistant; Flexible; Recyclable
- Color Blue
- Width 6.6"
- Height 0.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vectaire
- MFR # VTSWSCRNLIN
- Zoro # G004300141
- UPC # 847583006377
- Country of Origin Thailand
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Width | 6.6" |
Height | 0.3" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Wee-Screen Urinal Screen |
Material | Ethylene Vinyl Acetate (EVA) |
Features | Splash Resistant; Flexible; Recyclable |
Color | Blue |
Description
The Wee-Screen features interlacing strips of EVA material that form a strong lattice to make it less rigid than other screens. Long-lasting fragrance reduces bad smells for up to 30 days. Deep bubble design prevents splashback and drain blockages. Slightly raised grip pad on the edge of the screen allows quick, easy servicing. Urinal screen fits most urinal shapes and sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1200 ml Foam Hand Soap Cartridge (RFW120TF)
- DUSTLESS TECHNOLOGIES Vacuum Hose, Yellow, 12 ft., Plastic (14251)
- CONDOR Sorbents, 16 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR05)
- MEDLINE FitRight Select Premium Personal Cleansing Wipes, 8 x 12, 48/Pk, PK12 (MSC263625)
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days , 6PK (VTSPSCRNCIT)
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days, 6PK (VTSPSCRNLIN)
- VECTAIRE Wee-Screen Urinal Screen - Lasts upto 30 Days, 10PK (VTSWSCRNMEL)
- VECTAIRE Wee-Screen Urinal Screen - Lasts upto 30 Days, 10PK (VTSWSCRNCIT)
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days , 6PK (VTSPSCRNMEL)
- JANICO 7001 PE White Cherry Urinal Screen with Non-Para Block (7001 (PE))
- DIVERSEY ekcoscreen Urinal Screen, Tropical, PK12 (EKS-4O-12)
- Vectaire Urinal Cakes, Urinal Screens & Toilet Rim Hangers