Shop All Air Freshener Refills
Vectaire
V-Air MVP Dispenser Fragrance Refill - Spray - 6000 ft³ - Cucumber Melon , 6PK
Mfr # VTSSOLIDMEL
Zoro # G804300143
product price: $88.95
/pk 6, $14.83/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Spray
- Length 2.7"
- Height 4.4"
- For Use With Vectair V-Air MVP Air Freshener Dispenser
- Width 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vectaire
- MFR # VTSSOLIDMEL
- Zoro # G804300143
- UPC # 847583002119
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Length | 2.7" |
Height | 4.4" |
Width | 2.7" |
Details
Item | V-Air MVP Dispenser Fragrance Refill |
Fragrance | Cucumber Melon |
Refill Type | Spray |
For Use With | Vectair V-Air MVP Air Freshener Dispenser |
Standards | Environmental Certification |
Features | Odor Neutralizer |
Color | Multi |
Description
The V-Air MVP Dispenser Fragrance Refill features an airadicate malodor counteractant and odor neutralizer to help stop bad odors for up to 60 days. Plus, it works with multiphasing fragrance technology to help deliver fragrance around rooms without batteries or fans. Wide coverage freshens rooms up to 6,000 cubic feet. Refill is designed for use with the V-Air MVP Air Freshener Dispenser (not included).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Splash-Less Regular Scent Bleach 77 oz (32347)
- AMAZING GOOP 72ct Orange Ruff Towels (950CI)
- NO. 7 , 8 Oz. Liquid Metal and Chrome Polish (10120)
- DAWN Ultra Liquid Dish Detergent, Dawn Original, 38 oz Bottle, , 8PK (01301)
- VECTAIRE Airoma Dispenser Fragrance Refill - 6000 ft³ - Cucumber & Melon, 12PK (VTSAIRCUC)
- TIMEMIST Aerosol Frag, f/Metered Dispenser, 6.6 oz, Clean/Fresh, , PK 12 (TMS1042771CT)
- GLADE Glade 100910595 1.7 oz Good Sense 60-Day Air Care System; Fresh Scent (100910595)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2 (62338-82093)
- AIR INNOVATIONS Great Innovations Aromatherapy Pads For (AP01-LAVENDER)
- AIR WICK Scented Oil Refill, Fresh Waters, 0.67 oz, PK2 (62338-79717)
- F MATIC Twist Madagascar Vanilla Refill Sample (SAMPLE-TW800)
- Vectaire Air Freshener Refills