Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Vectaire
P-Screen 60 Day Urinal Screen - Lasts upto 60 Days , 6PK
Mfr # VTSPSCRNCIT
Zoro # G504300139
product price: $45.29
/pk 6, $7.55/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus Mango
- Height 1.5"
- Features Anti-bacterial; Recyclable; Splash Resistant
- Color Yellow
- Width 7.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vectaire
- MFR # VTSPSCRNCIT
- Zoro # G504300139
- UPC # 847583006254
- Country of Origin Thailand
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Height | 1.5" |
Width | 7.6" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | P-Screen 60 Day Urinal Screen |
Fragrance | Citrus Mango |
Features | Anti-bacterial; Recyclable; Splash Resistant |
Color | Yellow |
Description
The P-Screen features Triple Action technology to reduce bacteria and provide a secondary fragrance for urinal areas for up to 60 days. It helps to prevent blockages in urinals and uric salt buildup in pipes. Versatile design can also be used effectively in waterless urinals. Deep bubbles and bristle-protected design provide optimum splashback protection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (S1080)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days, 6PK (VTSPSCRNLIN)
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days , 6PK (VTSPSCRNMEL)
- VECTAIRE Wee-Screen Urinal Screen - Lasts upto 30 Day, 10PK (VTSWSCRNLIN)
- VECTAIRE Wee-Screen Urinal Screen - Lasts upto 30 Days, 10PK (VTSWSCRNCIT)
- VECTAIRE Wee-Screen Urinal Screen - Lasts upto 30 Days, 10PK (VTSWSCRNMEL)
- B & K URNL SCRN MNGO 10PK (AWUS007-BX)
- IMPACT PRODUCTS Impact IMP 1525 Urinal Mat Green Apple (IMP 1525)
- Vectaire Urinal Cakes, Urinal Screens & Toilet Rim Hangers