Shop All Air Fresheners & Odor Eliminators
Vectaire
Airloop Toilet Bowl Clip Air Freshener - Clip - 3000 ft³ - Linen Breeze , 10PK
Mfr # VTSLOOPLIN
Zoro # G204300149
original price:
$37.29
10% off
new price: $33.55
/pk 10, $3.35/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Linen Breeze
- Color Blue
- Cleaner Form Clip
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vectaire
- MFR # VTSLOOPLIN
- Zoro # G204300149
- UPC # 847583006551
- Country of Origin Thailand
- Category Air Fresheners & Odor Eliminators
Dimensions
Length | 3" |
Width | 3.3" |
Height | 2.8" |
Details
Type | Air Freshener |
Fragrance | Linen Breeze |
Color | Blue |
Cleaner Form | Clip |
Duration (Hours) | 30 Day |
Item | Airloop Toilet Bowl Clip Air Freshener |
For Use On | Toilet Bowl; Washroom; Trash Can |
Description
Airloop Toilet Bowl Clip Air Freshener provides an effective fragrance solution for most toilet bowl shapes and sizes. Clip-and-go, Clip-and-Throw technology allows it to clip to toilet bowls tightly yet replaces easily in one simple action. High-quality fragrance provides up to 30 days of freshness in rooms up to 3,000 cubic feet. Toilet bowl clip is perfect for washrooms, trash cans, waste disposal systems and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Wet/Dry Vacuum Accessory Kit (N668)
- SMART SAVERS 26 In. Grabber Tool (BW017)
- DQB SCRUB BRUSH W/HANDLE 48"" (11932)
- CONNOISSEURS Connoisseurs Silver Wipes (3949)
- VECTAIRE Airloop Toilet Bowl Clip Air Freshener - Clip - 3000 ft³ - Cucumber&Melon, 10PK (VTSLOOPMEL)
- NU-CALGON CA1301 - ORANGEAIR CLENAIR 1 LB (61021)
- ECO AIR Eco Air Passive Air Frehener 36 Sa, PK6 (EA-F-006I036M-01)
- STEAMSPA 100% Natural Essence of Lavender 1000ml Aromatherapy Bottle (G-OILLAV1K)
- PROTOCHEM LABORATORIES Cucumber Melon Dual Metering Deodorizer/Odor Neutralizer, 7.25 oz., PK12 (PC-707CM)
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4" x 3.4" x 8.25", Black (TMS1047811EA)
- ODOBAN Odor Eliminator, Fresh Scent, 5 oz., PK12 (9705B62-5A12)
- Vectaire Air Fresheners & Odor Eliminators