Shop All Work Pants and Shorts
Vea
Insulated Pant Liner, Quilted, Black, XL
Mfr # VEA-770-ST-BK-XL
Zoro # G5088723
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Polyester
- Size Xl
- Inseam 30-1/2"
- Fits Waist Size 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vea
- MFR # VEA-770-ST-BK-XL
- Zoro # G5088723
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 28" |
Details
Item | Safety Pants |
Color | Black |
Material | 100% Polyester |
Inseam | 30-1/2" |
Number of Outside Pockets | 2 |
Garment Style | Pants |
Description
Pant Liner, Garment Type Pants, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 10, 1 PR (11-731)
- HEXARMOR Face Shield, Wheel Ratchet, Clear (17-34001)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YM17)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, XL, PR (42-623BO/10XL)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X32 (101119-028-38-32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- WHITE MARK PS528-A-14 14 Plus Size Super Stretch Denim - Black (PS528-A/14)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- Vea Work Pants and Shorts