Shop All Work Pants and Shorts
This Product is Discontinued
Vea
Insulated Pant Liner, Quilted, Black, L (Discontinued)
Mfr # VEA-770-ST-BK-L
Zoro # G5088769
This Product is Discontinued
Key Features
- Color Black
- Material 100% Polyester
- Size L
- Inseam 29"
- Fits Waist Size 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vea
- MFR # VEA-770-ST-BK-L
- Zoro # G5088769
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 27" |
Details
Item | Safety Pants |
Color | Black |
Material | 100% Polyester |
Inseam | 29" |
Number of Outside Pockets | 2 |
Garment Style | Pants |
Description
Pant Liner, Garment Type Pants, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.