Shop All Work Pants and Shorts
Vea
Insulated Pant Liner, Quilted, Black, 6XL
Mfr # VEA-770-ST-BK-6XL
Zoro # G5088489
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Polyester
- Inseam 36-1/2"
- Fits Waist Size 34"
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vea
- MFR # VEA-770-ST-BK-6XL
- Zoro # G5088489
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 6XL |
Fits Waist Size | 34" |
Details
Item | Safety Pants |
Color | Black |
Material | 100% Polyester |
Inseam | 36-1/2" |
Number of Outside Pockets | 2 |
Garment Style | Pants |
Description
Pant Liner, Garment Type Pants, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Faceshield Cover 6885/07142(AAD), 25/Pack (7100138628)
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 5 (PAN3P/2080AZ532-05)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XS, 1 PR (22-600XS)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- PORTWEST Mesh Over Pants, XL (US386)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X34 (101119-029-38-34)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- Vea Work Pants and Shorts