Shop All High Visibility Jackets & Coats
Vea
High-visibility Orange Waterproof Jacket size
Mfr # VEA-421-ST-OR-6XL
Zoro # G5113451
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester with PU Coating
- Color Orange
- Fits Chest Size 78"
- Lining Material Polar Fleece
- Garment Type Jacket,Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vea
- MFR # VEA-421-ST-OR-6XL
- Zoro # G5113451
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 6XL |
Fits Chest Size | 78" |
Details
Item | Jacket |
Material | Polyester with PU Coating |
Color | Orange |
Lining Material | Polar Fleece |
Garment Type | Jacket,Water Resistant |
Closure | Zipper |
Description
Hi-Vis Jacket, Color Orange, Size 6XL, Material Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Glove Dispenser, Metal, 2 Boxes (6GKZ7)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Large (204BL-21L)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 12 ft. L (141S0312GY)
- ZORO SELECT Industrial Fog Nozzle, 2-1/2 In., Black (6AKC3)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-3XL)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-LG)
- VEA High-visibility Orange Hooded Jacket size (VEA-431-ST-OR-2XL)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Small (8384)
- GSS SAFETY Premium Class 3 Zipper Windbreaker Jckt (7504-LG)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, 3XL (6326JO-XXXL)
- Vea High Visibility Clothing