Shop All High Visibility Jackets & Coats
Vea
High-visibility Orange Waterproof Jacket size
Mfr # VEA-421-ST-OR-3XL
Zoro # G5113512
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester with PU Coating
- Color Orange
- Fits Chest Size 66"
- Lining Material Polar Fleece
- Garment Type Jacket,Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vea
- MFR # VEA-421-ST-OR-3XL
- Zoro # G5113512
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 66" |
Details
Item | Jacket |
Material | Polyester with PU Coating |
Color | Orange |
Lining Material | Polar Fleece |
Garment Type | Jacket,Water Resistant |
Closure | Zipper |
Description
Hi-Vis Jacket, Color Orange, Size 3XL, Material Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Mat Ramp, Black, 2 ft. W x 2 ft. L (597F0050BL)
- GLOBE SCIENTIFIC Labeling Tape, 3/4"x500", Assorted Colors (4 white, 2 blue, 2 green, 2 orange, 2 pink, 2 red, 2 yellow), 16PK (LT-075X500RW)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gold/Green/High-Visibility Lime (964M)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green M 1 pair (8412M)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-LG)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-6XL)
- VEA High-visibility Orange Hooded Jacket size (VEA-431-ST-OR-2XL)
- BOSS Hi-Vis Raincoat 3Xl (3NR60003X)
- OCCUNOMIX 4XL Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-Y4X)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XXL)
- KISHIGO 3X, Lime, Premium Brilliant Series 360 Parka (JS152-3X)
- Vea Workwear and Protective Clothing