Shop All High Visibility Jackets & Coats
Vea
High-visibility Orange Hooded Jacket size
Mfr # VEA-431-ST-OR-6XL
Zoro # G5088358
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester with PU Coating
- Color Orange
- Fits Chest Size 62" to 64"
- Lining Material Polyester
- Garment Type Hooded Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vea
- MFR # VEA-431-ST-OR-6XL
- Zoro # G5088358
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 6XL |
Fits Chest Size | 62" to 64" |
Details
Item | Jacket |
Material | Polyester with PU Coating |
Color | Orange |
Lining Material | Polyester |
Garment Type | Hooded Jacket |
Closure | Zipper With Snap Storm Flap |
Description
Hi-Vis Jacket, Color Orange, Size 6XL, Material Breathable/Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, 2XL Size (FMT95XXL)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- SPILLTECH Spill Kit, Drum, Universal, 28-1/4" H (SPKU-65)
- ATLITE - EMERGENCY Ny Univ Edgelit, Self Pow, Brsh Alm Hsg (AUXSHSD)
- VEA High-visibility Orange Hooded Jacket size (VEA-431-ST-OR-2XL)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-6XL)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-3XL)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-LG)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, L (PW365)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size L (S17611)
- OCCUNOMIX X-Back Jacket, Unisex, M, Yellow (LUX-350-B2X-YL)
- Vea High Visibility Jackets & Coats