Shop All High Visibility Jackets & Coats
Vea
High-visibility Orange Hooded Jacket size
Mfr # VEA-431-ST-OR-2XL
Zoro # G5113573
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester with PU Coating
- Color Orange
- Fits Chest Size 48" to 50"
- Lining Material Polyester
- Garment Type Hooded Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vea
- MFR # VEA-431-ST-OR-2XL
- Zoro # G5113573
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Material | Polyester with PU Coating |
Color | Orange |
Lining Material | Polyester |
Garment Type | Hooded Jacket |
Closure | Zipper With Snap Storm Flap |
Description
Hi-Vis Jacket, Color Orange, Size 2XL, Material Breathable/Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Reclaimed Water Do Not Drink Sign, Landscape (OS-NS-P-1014-L-17994)
- NEATGARDS Handgards Neatgards Heavy Duty Smooth White Poly Apron, PK100 (303764027)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, 2XL (FS77326-FR-2X)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-LG)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-3XL)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-6XL)
- UTILITY PRO Prem Waterproof Rain Jacket, 3XL (UHVR642X-3XL)
- KISHIGO S-M, Lime, Class 3, Storm Cover Rainwear Jacket (RWJ102-S-M)
- REFRIGIWEAR HiVis Diamond Quilted Jacket Lime (8730RHVLLAR)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- Vea High Visibility Clothing