Shop All High Visibility Jackets & Coats
Vea
High-visibility Orange Waterproof Jacket size
Mfr # VEA-421-ST-OR-4XL
Zoro # G5113442
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester with PU Coating
- Fits Chest Size 70"
- Lining Material Polar Fleece
- Garment Type Jacket,Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vea
- MFR # VEA-421-ST-OR-4XL
- Zoro # G5113442
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 70" |
Details
Item | Jacket |
Color | Orange |
Material | Polyester with PU Coating |
Lining Material | Polar Fleece |
Garment Type | Jacket,Water Resistant |
Closure | Zipper |
Description
Hi-Vis Jacket, Color Orange, Size 4XL, Material Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Grey, Stretch Nylon (G-EXMOU-02-S)
- TUFTILE ADA Pad, Brick Red, 4 ft. x 2 ft. (TT2448-SA-BRD-1)
- SAS SAFETY Disposable Gloves, 14.00 mil Palm, Latex, M, 50 PK, Blue (6602)
- MCR SAFETY Industry Grade Cow Driver Patch, M, PK12 (32055M)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-3XL)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-6XL)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-LG)
- VEA High-visibility Orange Hooded Jacket size (VEA-431-ST-OR-2XL)
- GLOWEAR BY ERGODYNE M Orange Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Medium (8377)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size L (S43211)
- Vea High Visibility Clothing