Shop All High Visibility Shirts & Sweatshirts
Vea
Hi-Vis Hooded Sweatshirt, Orange, 6 XL
Mfr # VEA-602-ST-OR-6XL
Zoro # G5088741
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Microfiber Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vea
- MFR # VEA-602-ST-OR-6XL
- Zoro # G5088741
- Country of Origin Multiple
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 6XL |
Details
Item | Sweatshirt |
Color | Orange |
Material | Microfiber Fleece |
Description
Sweatshirt, Material Microfiber Fleece, Color Orange, Size 6XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (4041-XXL (11))
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- GVS-RPB Lens, Tear-Away, Nova3, Nv3-725, PK50 (NV3-725)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, XL (Size 10), 1 Pair (11-801)
- VEA Hi-Vis Hooded Sweatshirt, Lime, 5XL (VEA-602-ST-OR-5XL)
- VEA Hi-Vis Hooded Sweatshirt, Lime, XL (VEA-602-ST-OR-XL)
- RADIANS 2XL Unisex T-Shirt, 23-41/64 in. (ST11-2PGS-2X)
- GE HV Safety T-Shirt, Long Sleeve, Black Bottom, L (GS118GL)
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Tee, Orange, XL (70010101XL)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 2 T-Shirt, Safety Orange, 3XL (56120101XXXL)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-O2X)
- Vea High Visibility Shirts & Sweatshirts