Shop All Interior Doors
Vdomdoors
Sliding French Double Pocket 72x84" / Mela 7444 White Silk / Kit Rail Hardware / MDF Modern
Mfr # MELA7444DP-WS-7284
Zoro # G501215870
product price: $1,697.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,697.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # MELA7444DP-WS-7284
- Zoro # G501215870
- UPC # 691266133337
- Country of Origin Italy
- Category Interior Doors
Description
Collection of classic doors with a discreet design. Clean lines, simple and unabashed design and smooth surface, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 door slab; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guides; - bumpers; -pulls; - mounting screws; Pocket Doors Frame What included: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO PROD SS SlipOn Key ClipRing (KC180)
- RENIN Renin 60 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2030BWFGE060080)
- GLOBAL DOOR CONTROLS 1-5/32 in. Duronodic Double Zinc Mortise Cylinder Keyed Alike With 5 Pin Keyway for Adams Rite Type Storefront Door (TH1100-ZCX2DU)
- PRIME-LINE 3/16 in. Storm Door Panel Clips with Screws, Mill Finish 8 Pack (PL 7951)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- CREATIVE HARDWOODS Antique Pine Barn Wood Sliding Door 36x84 (3684sd)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2068pri1501RAIT)
- TRIMLITE 32" x 84" Primed 1-Panel Interior Shaker Slab Door (2870pri8401)
- Vdomdoors Interior Doors