Shop All Interior Doors
Vdomdoors
Sliding Closet Opaque 2 Lites Bypass 48x84" / Sete 6222 White Silk / Rails Hardware Set / Wood
Mfr # SETE6222DBD-WS-4884
Zoro # G601220460
product price: $1,318.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,318.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6222DBD-WS-4884
- Zoro # G601220460
- UPC # 691266119652
- Country of Origin Italy
- Category Interior Doors
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screws;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 12"D x 12"H (BKTP02X12X12HUG)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPT1)
- MAG-MATE Cup Magnet with Bolt, 38 lb. Pull (MX2000B)
- BLUM 155 Degree Soft-closing Screw-on Half Overlay Zero Protrusion Hinge (71B7650)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Pocket Interior Door, 28" x 84", White (MELA7001PD-WS-2884)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- CODEL DOORS 32" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2880pri8433LH1D4916)
- RENIN Renin 48 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE048080)
- CODEL DOORS 34" x 80" Primed 1-Panel Interior Shaker Slab Door (2168pri8401)
- TRIMLITE 24" x 80" Primed Plantation Louver Interior Shaker Slab Door (2068pri8730)
- Vdomdoors Interior Doors