Shop All Interior Doors
Vdomdoors
Slab Interior Door, 30" x 84", White
Mfr # MELA7001S-WS-3084
Zoro # G801220369
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Door Type Slab
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vdomdoors
- MFR # MELA7001S-WS-3084
- Zoro # G801220369
- UPC # 691266127596
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 30" x 84" |
Details
Item | Interior Door |
Door Type | Slab |
Color | White |
Description
Collection of classic painted doors with a discreet design. Clean lines, simple and unabashed design. Multi-layer finishing with enamels followed by matt varnishes makes the surface smooth, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white paint.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors are no pre-drilled. What included: - door slab without pre-cuts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Black (03-165)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W (A32)
- MARLBORO 3/4" W x 36" H Aluminum Continuous Hinge (4PNR1)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1175)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- CODEL DOORS 30" x 80" Primed 1-Panel Madison Molded Hollow Core Bifold Door and Hardware (2668MHCMADBF)
- TRIMLITE 36" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8444BF)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Shaker Slab Door (2268pri8402)
- CODEL DOORS 36" x 84" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" LH Prehung Door w/Matte Black Hinges (3070FHCPHBLH10B4916)
- Vdomdoors Interior Doors