Shop All Interior Doors
Vdomdoors
Slab Interior Door, 28" x 84", White
Mfr # MELA7444S-WS-2884
Zoro # G901217054
product price: $770.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Door Type Slab
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # MELA7444S-WS-2884
- Zoro # G901217054
- UPC # 691266134846
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 28" x 84" |
Details
Item | Interior Door |
Door Type | Slab |
Color | White |
Description
Collection of classic doors with a discreet design. Clean lines, simple and unabashed design and smooth surface, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors are no pre-drilled. What included: - door slab without pre-cuts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- NATIONAL GUARD Vinyl Door Sweep, DKB, 36in.L (97VDKB-36)
- MTD Spring-Torsion (932-0546)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 7/16 in (C8060-KD-3)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- RENIN Renin 36 in. x 84 in. Tribeca 8-Lite Barn Door Kit (BD074A14BA1TGE36084)
- LTL HOME PRODUCTS 48x80 WHT Folding Door (OK4880H)
- RENIN 72 in. x 80 1/2 in. Bypass 6-Panel Closet Door (BY0106BWWTE072080)
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1501CLET)
- CODEL DOORS 18" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (1668pri8433)
- Vdomdoors Doors