Shop All Interior Doors
Vdomdoors
Pocket Interior Door, 24" x 80", Concrete
Mfr # SETE6003PD-WS-1896
Zoro # G701216530
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,241.99
Free 30-Day Returns
Key Features
- Door Type Pocket
- Color Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vdomdoors
- MFR # SETE6003PD-WS-1896
- Zoro # G701216530
- UPC # 691266116194
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Details
Item | Interior Door |
Door Type | |
Color | Concrete |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - door slab; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guide; - bumper; -pulls; - mounting screws; Pocket Doors Frame What included: (1ea) frame header with preinstalled heavy-duty aluminum track; (2ea) steel wrapped upright pairs; (2ea) self-adjusting floor anchors; (2ea) 3-wheel door hangers, (1ea) door guide; (1ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Strike Plate Kit, 3-7/16" L (499F US19)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Privacy Lever, Reversible Handing, Flat Black (BS102-SQ FBL)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Swing Clear Hinge (HT4A3395 32D 4-1/2" NRP)
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-N-3)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- CODEL DOORS 18" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (1668pri8433)
- RENIN Renin 30 in. x 80 in. Euro French Style 3-Lite Interior Bi-Fold Closet Door (EU3100ESFGE030080)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Matte Hinges (2868pri1501CLETRH10B4916)
- RENIN Renin 48 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2290ESFGE048080)
- Vdomdoors Doors