Shop All Interior Doors
Vdomdoors
Pocket Interior Door, 18" x 84", White
Mfr # SETE6933DBD-WS-72
Zoro # G801221984
product price: $1,205.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,205.99
Free 30-Day Returns
Key Features
- Door Type Pocket
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6933DBD-WS-72
- Zoro # G801221984
- UPC # 691266124465
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 18" x 84" |
Details
Item | Interior Door |
Door Type | |
Color | White |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screws;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO KW Rim Cylinder Keyed Alike (605KW-04-51-X)
- WRS 32" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 31-6 (01-30031-6)
- TRANS ATLANTIC CO. Satin Chrome Low Dome Door Stop (GH-DS436-US26D)
- SARGENT 6-Pin Keyblank, RE Keyway, Embossed Logo Only, 50 Pack (6275RE (50PK))
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- INVISIDOOR Cherry Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC36.CH)
- TRIMLITE 26" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2268pri8403)
- CODEL DOORS 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- TRIMLITE 36" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (3068pri8402BF)
- Vdomdoors Doors