Shop All Interior Doors
Vdomdoors
Modern Double 72x80" with Opaque Glass / Sete 6900 White Silk / 13' Rail Track Set / Panel Interior
Mfr # SETE6900DB-WS-72
Zoro # G201215149
product price: $1,221.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,221.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6900DB-WS-72
- Zoro # G201215149
- UPC # 691266121822
- Country of Origin Italy
- Category Interior Doors
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs; - steel rails 13FT total; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/16 in (65104)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR150 Entry Round (EN.ROU.TRR.150)
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-K1-CT10-619-01B-3203)
- APACHE 6" Buna N Cam and Groove Gasket (50208001)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Matte Black Hinges (2268pri8401LH10B714)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2068pri8730LH154916)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCCONRH26D4916)
- CODEL DOORS 32" x 96" Primed 2-Panel Carrera Molded Solid Core Slab Door (2880MSCCAR)
- Vdomdoors Doors