Shop All Exterior Doors
Vdomdoors
Front Exterior Prehung Clear Glass Steel DoorDeux 5755 Gray GraphiteLite Inserts Modern
Mfr # DEUX5755ED-GRE
Zoro # G501707320
product price: $3,266.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,266.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # DEUX5755ED-GRE
- Zoro # G501707320
- UPC # 665502358488
- Country of Origin Italy
- Category Exterior Doors
Description
Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.
Our doors have several superior features:
- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
- The advantage of a single, non-welded door is that it reduces interior internal condensation. Condensation can negatively affect the door mechanisms.
- Stiffening Ribs: These non-visible details add to our door's security.
- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.
- Italian Hinges Combi Arialdo: Hacking are often carried out at the side of a door's hinges. A better feature is utilizing hinges with ball bearings and installed anti-cuts.
Model - 0757 Deux
Color - Graphite Gray
Door thickness - 3 9/16"
Frame thickness - 2 6/7"
Exterior design - 14 horizontal strips, vertical insert of stainless steel. 12 thin frosted glass inserts. 13 clear see through glass inserts. Coating of the door - Moisture resistant MDF layer 2/3", gray enamel.
Interior design - 6 horizontal strips. Coating of the door - white enamel.
Hardware included:
- Metal frame 2 6/7" thick - dimensions of the door with frame is 36 2/3 x 80 3/4".
- Metal threshold.
- Plate-type, primary lock Securemme 2061 for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
- Cylinder K2 Securemme.
- Hinges Combi Arialdo.
- Peephole Securemme.
- Turnknob for lock.
- Armor plate Securemme for the lock.
- Stainless steel Handle
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.
Our doors have several superior features:
- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
- The advantage of a single, non-welded door is that it reduces interior internal condensation. Condensation can negatively affect the door mechanisms.
- Stiffening Ribs: These non-visible details add to our door's security.
- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.
- Italian Hinges Combi Arialdo: Hacking are often carried out at the side of a door's hinges. A better feature is utilizing hinges with ball bearings and installed anti-cuts.
Model - 0757 Deux
Color - Graphite Gray
Door thickness - 3 9/16"
Frame thickness - 2 6/7"
Exterior design - 14 horizontal strips, vertical insert of stainless steel. 12 thin frosted glass inserts. 13 clear see through glass inserts. Coating of the door - Moisture resistant MDF layer 2/3", gray enamel.
Interior design - 6 horizontal strips. Coating of the door - white enamel.
Hardware included:
- Metal frame 2 6/7" thick - dimensions of the door with frame is 36 2/3 x 80 3/4".
- Metal threshold.
- Plate-type, primary lock Securemme 2061 for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
- Cylinder K2 Securemme.
- Hinges Combi Arialdo.
- Peephole Securemme.
- Turnknob for lock.
- Armor plate Securemme for the lock.
- Stainless steel Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC PELLA RH WHITE SASH LOCK (34-112)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- STRYBUC Storm Door Lever Assembly (17-229W)
- MIDWEST FASTENER 1-1/4" x 4-5/8" x .125" WG Steel Compression Springs 6PK (18537)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF3PSHK49161DM)
- PRECISION SCREEN & SECURITY PROD 48 BRZ Patio Scr Door (3700BZ4068)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC491615M)
- KIMBERLY BAY Screen Door, 3534 in W, 7934 in H, Natural (DST536)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK491610BM)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK49161DM)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF5PSHK491610BM)
- Vdomdoors Exterior Doors