Shop All Interior Doors
Vdomdoors
French Opaque 28x96" / Sete 6933 White Silk / Single Regular Panel Frame Handle / Bathroom Modern
Mfr # SETE6933ID-WS-2896
Zoro # G701223354
product price: $1,078.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,078.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6933ID-WS-2896
- Zoro # G701223354
- UPC # 691266124793
- Country of Origin Italy
- Category Interior Doors
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. You can put a handle on right or left side. Frame is not pre-attached to the door.. Rough opening can be calculated: “door width” + 2”; “door height” + 1 1/2”. What included: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5”); - passage lever/knob; - non-mortise hinges;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 7" (7FBR10B)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Black 2 Pack (K 5039)
- ZORO SELECT Window Barrel Bolt, Zinc (1VZV3)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD451X25)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCRALH154916)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Shaker Slab Door (2068pri8401)
- TRIMLITE 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH154916)
- Vdomdoors Interior Doors