Shop All Interior Doors
Vdomdoors
French Interior Door, 42" x 84", Gray
Mfr # MELA7444PD-WS-18
Zoro # G701216660
product price: $1,060.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,060.99
Free 30-Day Returns
Key Features
- Size 42" x 84"
- Door Type French
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # MELA7444PD-WS-18
- Zoro # G701216660
- UPC # 691266132996
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 42" x 84" |
Details
Item | Interior Door |
Door Type | French |
Color | Gray |
Description
Collection of classic doors with a discreet design. Clean lines, simple and unabashed design and smooth surface, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - door slab; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guide; - bumper; -pulls; - mounting screws; Pocket Doors Frame What included: (1ea) frame header with preinstalled heavy-duty aluminum track; (2ea) steel wrapped upright pairs; (2ea) self-adjusting floor anchors; (2ea) 3-wheel door hangers, (1ea) door guide; (1ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- TELL 2 3/8" Deadlatch for 2600 series lockset (TEL-CL100212-2-3/8"-BS)
- TELL Grade 2 Cylindrical Lock, Storeroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2080-32D)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- TRIMLITE Molded Door 30" x 96", Primed White (2680MSCCAR)
- TRIMLITE Flush Door 28" x 80", Primed White (2468FSCPHBRH1D4916)
- TRIMLITE 30"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Satin Nickel Hinges (2668pri8433RH154916)
- ADFORS SPECTRUM Folding Door Expansion Kit, 24 to 36 in W, 80 in H, Vinyl Door (VS3280HL)
- Vdomdoors Doors