Shop All Interior Doors
Vdomdoors
French Interior Door, 36" x 84", White
Mfr # SETE6003ID-WS-3684
Zoro # G901216309
product price: $908.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$908.99
Free 30-Day Returns
Key Features
- Door Type French
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6003ID-WS-3684
- Zoro # G901216309
- UPC # 691266117498
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 84" |
Details
Item | Interior Door |
Door Type | French |
Color | White |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. You can put a handle on right or left side. Frame is not pre-attached to the door.. Rough opening can be calculated: “door width” + 2”; “door height” + 1 1/2”. What included: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5”); - passage lever/knob; - non-mortise hinges;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key and Core Marking Plate, Multiple (DD514)
- HARDWARE RESOURCES 3" Wx2-1/2"Dx4"H Rubberwood Minimalist Corbel (CORZ-4-RW)
- FOSS FLOORS Couture 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7SDMN0915PK)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Blue, 5 PK (8113005)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- TRIMLITE 24" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2070pri8405)
- CODEL DOORS 34" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2180pri8433)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Brushed Chrome Hinges (2668pri8401LH26D714)
- TRIMLITE 24" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8433BF)
- Vdomdoors Interior Doors