Shop All Interior Doors
Vdomdoors
French Interior Door, 24" x 80", Light Brown
Mfr # SETE6900PD-WS-28
Zoro # G201217587
product price: $969.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Size 24" x 80"
- Door Type French
- Color Light Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6900PD-WS-28
- Zoro # G201217587
- UPC # 691266120917
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Details
Item | Interior Door |
Door Type | French |
Color | Light Brown |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - door slab; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guide; - bumper; -pulls; - mounting screws; Pocket Doors Frame What included: (1ea) frame header with preinstalled heavy-duty aluminum track; (2ea) steel wrapped upright pairs; (2ea) self-adjusting floor anchors; (2ea) 3-wheel door hangers, (1ea) door guide; (1ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Aluminum Pivot Hinge (IL-OP-13-LH-AL SETS)
- DELTANA Floor Door Bumper 2-7/8" Oil Rubbed Bronze (FDB278U10B)
- HILLMAN 3-3/4 ZINC PLATED CHESTHANDLE (851377)
- OEM OEM: NEW: 2011-2018 Jaguar / 5-Button Smart Key Remote / PN: 5E0U50357 / KOBJTF10A (RSK-JAG-0357)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- TRIMLITE Molded Door 18" x 80", Primed White (1668MHCMAD)
- CODEL DOORS 34" x 80" Primed Hardboard Solid Core Flush Slab Door (2168FSCPHB)
- CODEL DOORS 24" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2070pri8405)
- TRIMLITE Molded Door 24" x 96", Primed White (2080MHCBIR)
- Vdomdoors Interior Doors