Shop All Interior Doors
Vdomdoors
Double Pocket Interior Door, 64" x 84", Chocolate
Mfr # SETE6933BD-S-WS-1896
Zoro # G601219822
product price: $1,149.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,149.99
Free 30-Day Returns
Key Features
- Door Type Double Pocket
- Color Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6933BD-S-WS-1896
- Zoro # G601219822
- UPC # 691266124113
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 64" x 84" |
Details
Item | Interior Door |
Door Type | Double Pocket |
Color | Chocolate |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - door slab; - stainless steel rail 6.6FT; - hangers with wheels; - door stops; - floor guide; - all mounting screws;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Hermitage Granite (Carton of 8) (53004)
- ESSEX Control Module, 12-24VAC/DC (CM-265)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- KABA ILCO Key Blank, Brass, Type Y78, 6 Pin, PK10 (998GA-Y78)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- CODEL DOORS 24" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2080pri8491)
- CODEL DOORS 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- RENIN Renin 36 in. x 80 1/2 in. Euro 3-Lite Bi-Fold Door (EU3080BWFGE036080)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Satin Nickel Hinges (2268pri8401LH156916)
- Vdomdoors Interior Doors