Shop All Interior Doors
Vdomdoors
Double Pocket Interior Door, 60" x 80", White
Mfr # MELA7222DP-WS-60
Zoro # G901219775
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,559.99
Free 30-Day Returns
Key Features
- Door Type Double Pocket
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vdomdoors
- MFR # MELA7222DP-WS-60
- Zoro # G901219775
- UPC # 691266130824
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 80" |
Details
Item | Interior Door |
Door Type | Double Pocket |
Color | White |
Description
Collection of classic doors with a discreet design. Clean lines, simple and unabashed design and smooth surface, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 door slab; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guides; - bumpers; -pulls; - mounting screws; Pocket Doors Frame What included: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATV1-619-01-2E)
- MARLBORO 1" W x 48" H Mill Stainless Steel Continuous Hinge (4PNL9)
- SECURITRON Electromagnetic Lock, Pull Side (M32FD)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Spice Organizer (ST50-21W-52)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- CODEL DOORS 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCCAR)
- CODEL DOORS 30" x 84" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 7-1/4" RH Prehung Door w/Mtt Blk Hngs (2670pri8433RH10B714)
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- Vdomdoors Doors