Shop All Interior Doors
Vdomdoors
Double Pocket Interior Door, 36" x 96", White
Mfr # SETE6900DP-WS-3696
Zoro # G701217025
product price: $1,752.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,752.99
Free 30-Day Returns
Key Features
- Door Type Double Pocket
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6900DP-WS-3696
- Zoro # G701217025
- UPC # 691266121259
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 96" |
Details
Item | Interior Door |
Door Type | Double Pocket |
Color | White |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 door slab; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guides; - bumpers; -pulls; - mounting screws; Pocket Doors Frame What included: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- KASAWARE 20" Side Mount Drawer Slides, 1 pair (KFSEN20Y-A-2)
- GKL Kits includes HA1D, HA3D (GKL-HA13SET)
- PAMEX Left Hand Naples Lever with Round Rose Half Dummy Lockset Grade 3 Satin Nickel Finish (FLYEP04L)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- TRIMLITE Flush Door 28" x 96", Primed White (2480FHCPHB)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3068pri1501CLETLH26D4916)
- SARTODOORS Sliding French Pocket Door 28 x 84in W/, Lucia 8831 White Silk, Kit Trims Rail Hardware (LUCIA8831PD-WS-2884)
- CODEL DOORS 36"x96"x1-3/4" Primed 1-Panel Interior Shaker 20min Fire Rated 4-9/16" RH Prehung Door (3080134PRI840120MRH15M4916)
- Vdomdoors Interior Doors