Shop All Interior Doors
Vdomdoors
Double Pocket Interior Door, 36" x 96", Gray
Mfr # SETE6003DBD-WS-3684
Zoro # G501214170
product price: $1,465.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,465.99
Free 30-Day Returns
Key Features
- Door Type Double Pocket
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6003DBD-WS-3684
- Zoro # G501214170
- UPC # 691266117221
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 96" |
Details
Item | Interior Door |
Door Type | Double Pocket |
Color | Gray |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screws;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Door Lock and Keeper Set (Single Pack) (MP2079)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38801.006.0018)
- PRECISION BRAND O Rings, 300 Pc, Assortment (12930)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- TRIMLITE 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2868pri8401RH26D4916)
- TRIMLITE Molded Door 32" x 96", Primed White (2880MHCCAR)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 4-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2668pri8444LH10B4916)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3068pri1501CLETLH26D4916)
- Vdomdoors Interior Doors