Shop All Interior Doors
Vdomdoors
Double French Interior Door, 36" x 80", Concrete
Mfr # SETE6900DB-WS-6084
Zoro # G501215276
product price: $1,318.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,318.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6900DB-WS-6084
- Zoro # G501215276
- UPC # 691266121877
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Details
Item | Interior Door |
Door Type | Double French |
Color | Concrete |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs; - steel rails 13FT total; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Digital Receiver, Frequency Hopping (10RD900)
- KABA RU46-A1011D1 Russwin Lock Key Blank, 10PK (174623)
- ZORO SELECT O-Ring, Silicone, Dash 371, 8-1/2, 8.895, PK5 (U38883.018.0850)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- CODEL DOORS 36" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (3070MHCCAR)
- CODEL DOORS 32" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2870pri8405)
- TRIMLITE 34" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2168pri8402RH26D4916)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (3068pri1501RAIT)
- Vdomdoors Interior Doors